Precedent™ 4 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC047E3RHA001S  |  Item #4912129  |  Manufacturer Part #YHC047E3RHA001S

Tonnage:

4 Tons
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 79.00

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

EER: 13

Energy Star Compliant: No

MBH: 47

Max CFM: 1600

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 17.5

Stages: Two

Tonnage: 4 Tons

Volts: 208/230V