Precedent™ 4 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC048F4RZA2N76  |  Item #7205063  |  Manufacturer Part #YHC048F4RZA2N76

Call for Pricing

Tonnage:

4 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 41, 6.2

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 48

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 4 Tons

UL Listed: No

Volts: 460V