4 Tons Commercial Packaged Heat Pump

You last purchased this on
 
Trane

Precedent™ 4 Tons Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 4 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #TWSC048H4R0A0000
  • Item #7237124
  • Manufacturer Part #WSC048H4R0A0000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.7, 12, 14, 2.3, 21, 23, 30, 32, 38, 40, 55, 6.3
Application:
Commercial
BTU Cooling Rating:
50000 Btu/h
BTU Heat Rating:
47500 Btu/h
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
80 dB
EER:
12
Energy Star Compliant:
No
HSPF:
8.2
Horsepower:
3-4/5 hp
Max CFM:
4050 cfm
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.3
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
4 Ton
UL Listed:
No
Volts:
460V