5 Ton 10.2 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 60 MBH 1 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

You last purchased this on
 
Trane

Precedent™ 5 Ton 10.2 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 60 MBH 1 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 5 Ton 10.2 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 60 MBH 1 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

  • Fast #
  • Part #TYSC060G3EHB0000
  • Item #7530327
  • Manufacturer Part #YSC060G3EHB0000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • All models now meet DOE 2023 minimum efficiency regulations
  • Heat pump - all-electric refrigerant-system cooling and heating
  • Hybrid / dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • Gas pack - electric cooling plus gas heating
  • Cooling only with optional electric heat - all electric
  • Color-coded and numbered wiring with key connectors
  • Right-sized for straightforward retrofits
  • Requires Certification

Specifications

AFUE:
80.00 %
Application:
Commercial
BTU:
60000
BTU Cooling Rating:
63100 Btu/h
BTU Heat Rating:
104000 Btu/h
Coil Type:
Micro-channel
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
84 dB
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
Length:
44-1/4 in
MBH:
60
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1075
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
10.2
Stages:
Single
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V