Trane

Precedent™ 5 Tons 208/230V Medium Heat High Efficiency Convertible Packaged Gas or Electric Rooftop Unit

Part #TYHC060F1RMB1HAG  |  Manufacturer Part #YHC060F1RMB1HAG

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 81.00

AMP: [47.3, 49]

BTU: 60000

BTU Cooling Rating: 62100 Btu/h

BTU Heat Rating: 80000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 84 dB

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

MBH: 60

Max CFM: 2000

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-22

SEER: 11.8

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V