DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 5 Tons 230V 14.2 EER Triple Phase High Efficiency Convertible Packaged Gas or Electric Unit

TYHC060E3RHA0X3Q

Manufacturer Part #: YHC060E3RHA0X3Q

Tonnage:

5 Tons

SPECIFICATIONS

AFUE
80.00
Coil Type
Lanced
Collection
Precedent™
Configuration
Convertible
EER
14.2
Green
Energy Star, Yes
Max CFM
2000
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14.2
Stages
Single
Tonnage
5 Tons
Volts
208/230V

Print