Trane

Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTHC067E3RGA2HM6  |  Manufacturer Part #THC067E3RGA2HM6

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 67

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 17.2

Stages: Single

Tonnage: 5 Tons

Volts: 230V