5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Brand image
Trane

Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Part #TTSC060G3E0A0000
  • Item #7237115
  • Manufacturer Part #TSC060G3E0A0000
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 25ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
MBH:
60
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14
Stages:
Two
Tonnage:
5 Ton
Volts:
230V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';