Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TWSC060H3RGA32DT  |  Item #7505731  |  Manufacturer Part #WSC060H3RGA32DT

Type:

TWSC060H3RGA32DT
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 60

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14.3

Stages: [Single, Two]

Tonnage: 5 Tons

Type: TWSC060H3RGA32DT

Volts: 230V