Trane
Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC060F3EHA02UJ | Item #4513007 | Manufacturer Part #YHC060F3EHA02UJ
Call for Pricing
Type:
TYHC060F3EHA02UJHow to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 60
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 15
Stages: Single
Tonnage: 5 Tons
Type: TYHC060F3EHA02UJ
Volts: 230V