Trane
Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC067E3RMA1EQ0 | Item #4563020 | Manufacturer Part #YHC067E3RMA1EQ0
Call for Pricing
Type:
TYHC067E3RMA1EQ0Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 67
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 17.5
Stages: Single
Tonnage: 5 Tons
Type: TYHC067E3RMA1EQ0
Volts: 230V