Trane
Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSC060G3RLB334U | Item #7627238 | Manufacturer Part #YSC060G3RLB334U
Call for Pricing
Type:
TYSC060G3RLB334UPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 60
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 14
Stages: Two
Tonnage: 5 Tons
Type: TYSC060G3RLB334U
Volts: 230V