Trane

Precedent™ 5 Tons 230V Three Phase Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC060E3RMA10NJ  |  Manufacturer Part #YSC060E3RMA10NJ

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Tonnage: 5 Tons

Volts: 208/230V