Precedent™ 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTHC060F4RGA00P6  |  Item #5172033  |  Manufacturer Part #THC060F4RGA00P6

Type:

TTHC060F4RGA00P6

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 60

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Stages: Two

Tonnage: 5 Tons

Type: TTHC060F4RGA00P6

Volts: 460V