Precedent™ 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TWSC060H4REA1FD4  |  Item #7289525  |  Manufacturer Part #WSC060H4REA1FD4

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 60

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: [Single, Two]

Tonnage: 5 Tons

Volts: 460V