Precedent™ 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC060F4RHA0005  |  Item #7627239  |  Manufacturer Part #YHC060F4RHA0005

Call for Pricing

Type:

TYHC060F4RHA0005

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 60

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

Type: TYHC060F4RHA0005

Volts: 460V