Precedent™ 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC060F4RZA254L  |  Item #5146581  |  Manufacturer Part #YHC060F4RZA254L

Type:

TYHC060F4RZA254L
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 60

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

Type: TYHC060F4RZA254L

Volts: 460V