Precedent™ 5 Tons Commercial Packaged Air Conditioner

Part #TTHC060F3R0A008G  |  Item #5107009  |  Manufacturer Part #THC060F3R0A008G

Call for Pricing

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Collection: Precedent™

Configuration: Convertible

Phase: Three Phase

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 5 Tons

Volts: 230V