5 Tons Commercial Packaged Heat Pump
Precedent™ 5 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.8, 15, 16, 2.8, 24, 25, 34, 35, 4.0, 4.8, 42, 43, 50, 51, 52, 7.9
- Application:
- Commercial
- BTU Cooling Rating:
- 61000 Btu/h
- BTU Heat Rating:
- 59000 Btu/h
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 87 dB
- EER:
- 12
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Horsepower:
- 4-7/10 hp
- Max CFM:
- 3950 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.3
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 460V