Precedent™ 5 Tons Single Phase High Efficiency Convertible Packaged Gas or Electric Unit

Part #TYHC060F1RHA001S  |  Item #4741404  |  Manufacturer Part #YHC060F1RHA001S

Call for Pricing

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Specifications

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: Yes

Green: Energy Star, Yes

Phase: Single Phase

Power Source: Electric, Gas

SEER: 15

Tonnage: 5 Tons

Volts: 208/230V