Precedent™ 5T Standard Efficiency Convertible Packaged Gas/Electric 460/3

Part #TYSC060E4RHA001S  |  Item #3443744  |  Manufacturer Part #YSC060E4RHA001S

Call for Pricing

Tonnage:

5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Documents

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Depth: 44-1/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 36-1/4 in

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 13.0

Tonnage: 5 Tons

Volts: 460V

Width: 69-7/8 in