Trane
Precedent™ 6 Ton, 230V 3 Phase Convertible Standard Efficiency Low Heat Packaged Gas/Electric Unit
Part #TYSJ072A3S0L0000 | Item #9860839 | Manufacturer Part #YSJ072A3S0L0000
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Cooling only with optional electric heat -all electric
- Gas pack-electric cooling plus gas heating
- Heat pump-all-electric refrigerant-system cooling and heating
- Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Documents
Specifications
AMP: 14.1, 55.4, 7.3, 83.1
Application: Commercial
BTU: 73000
BTU Cooling Rating: 73000 Btu/h
BTU Heat Rating: 80000 Btu/h
Blower Type: Direct Drive
CFM: 1860
Coil Type: Micro-channel
Collection: Precedent™
Compressor Type: Scroll
Configuration: Convertible
Decibel Rating dB : 86 dB
EER: 11
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 1
Fuel Type: Natural Gas, Propane
Height: 50-7/8 in
Horsepower: 3-1/2 hp
Length: 88-1/8 in
MBH: 73
Max Fuse Size: 50
Phase: Three Phase
Power Source: Gas
RPM: 3500
Refrigerant: R-410A
Refrigerant Control: TXV
Stages: Three
Tonnage: 6 Tons
UL Listed: Yes
Volts: 208/230V
Watts: 6.55
Weight: 1009
Width: 53-1/4 in