Trane
Precedent™ 6 Ton, 460V 3 Phase Convertible Standard Efficiency, Cooling Only Packaged Gas/Electric Unit
Part #TTSJ072A4S000000 | Item #9860865 | Manufacturer Part #TSJ072A4S000000
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Four options suit different climates, applications and sustainability goals
- Cooling only with optional electric heat -all electric
- Gas Pack-electric cooling plus gas heating
- Heat pump-all-electric refrigerant-system cooling and heating
- Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Documents
Specifications
AMP: 1.5, 28, 3.6, 4.6, 41, 6.1, 6.5
ANSI Specifications: ANSI Z21.47
ASTM Specifications: ASTM B-117
Application: Commercial, Residential
BTU: 72000
BTU Cooling Rating: 72000 Btu/h
CFM: 5900
Coil Type: Micro-channel
Collection: Precedent™
Compressor Type: Manifold
Configuration: Convertible
Decibel Rating dB : 86 dB
EER: 11.2
ETL Listed: No
Height: 50-7/8 in
Horsepower: 3.5 hp
Length: 88-1/8 in
MBH: 72
Material: Aluminum, Galvanized Steel
Phase: Three Phase
Power Source: Electric
RPM: 1850
Refrigerant: R-410A
Refrigerant Control: TXV
Stages: Single, Two
Tonnage: 6 Tons
UL Listed: Yes
Volts: 460V
Watts: 6.55
Weight: 909
Width: 53-1/4 in