6 Ton Commercial Packaged Heat Pump
Precedent™ 6 Ton Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- BTU:
- 78000
- BTU Heat Rating:
- 71000 Btu/h
- Blower Type:
- Belt Drive
- CFM:
- 2100 ft3/min
- Coil Type:
- Condenser
- Collection:
- Precedent™
- Configuration:
- Convertible
- EER:
- 12.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 40-7/8 in
- Horsepower:
- 1 hp
- Length:
- 88-5/8 in
- MBH:
- 78
- Max CFM:
- 2100 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1275
- SEER:
- 11.4
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 740 lb
- Width:
- 53-1/4 in