Precedent™ 6 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC072F3RLA008G  |  Item #4839621  |  Manufacturer Part #YHC072F3RLA008G

Tonnage:

6 Tons
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 72

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 6 Tons

Volts: 208/230V