Trane
Precedent™ 6 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC072F3EHA000N | Item #7113688 | Manufacturer Part #YHC072F3EHA000N
Call for Pricing
Type:
TYHC072F3EHA000NHow to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 72
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 6 Tons
Type: TYHC072F3EHA000N
Volts: 230V