Trane
Precedent™ 6 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC072F3RHA001S | Item #4445707 | Manufacturer Part #YHC072F3RHA001S
Type:
TYHC072F3RHA001SProduct Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 72
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 6 Tons
Type: TYHC072F3RHA001S
Volts: 230V