Precedent™ 6 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC072F3RHA222Z  |  Item #5146582  |  Manufacturer Part #YHC072F3RHA222Z

Call for Pricing

Type:

TYHC072F3RHA222Z

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 72

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 6 Tons

Type: TYHC072F3RHA222Z

Volts: 230V