Trane
Precedent™ 6 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC072F3RMA0070 | Item #7170958 | Manufacturer Part #YHC072F3RMA0070
Call for Pricing
Type:
TYHC072F3RMA0070How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 72
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Single
Tonnage: 6 Tons
Type: TYHC072F3RMA0070
Volts: 230V