Trane
Precedent™ 6 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC074F3RMA0060 | Item #7505732 | Manufacturer Part #YHC074F3RMA0060
Call for Pricing
Type:
TYHC074F3RMA0060Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 74
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Single
Tonnage: 6 Tons
Type: TYHC074F3RMA0060
Volts: 230V