Precedent™ 6 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTHC074F3RGA05Z2  |  Item #7321059  |  Manufacturer Part #THC074F3RGA05Z2

Call for Pricing

Tonnage:

6 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 74

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 6 Tons

Volts: 460V