Trane

Precedent™ 6 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTHC074F4RKA2RHS  |  Item #7300510  |  Manufacturer Part #THC074F4RKA2RHS

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 74

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Single

Tonnage: 6 Tons

Volts: 460V