6 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Precedent™ 6 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Brand image
Trane

Precedent™ 6 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Part #TYHC072F4RMA0452
  • Item #7332999
  • Manufacturer Part #YHC072F4RMA0452
3.9 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type:
Micro-channel
Configuration:
Convertible
MBH:
72
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Stages:
Single
Style Name:
Precedent™
Tonnage:
6 Ton
Volts:
460V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';