Trane

Precedent™ 6 Tons 460V Three Phase Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC072F4RMA1ZA6  |  Manufacturer Part #YSC072F4RMA1ZA6

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

Phase: Three Phase

Power Source: [Electric, Gas]

SEER: 13

Stages: Single

Tonnage: 6 Tons

Volts: 460V