6 Tons R-22 Commercial Packaged Air Conditioner
Precedent™ 6 Tons R-22 Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 73000
- Collection:
- Precedent™
- Configuration:
- Convertible
- EER:
- 11.5
- MBH:
- 73
- Max CFM:
- 2400 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 208/230V