Precedent™ 6 Tons R-410A Single-Stage Commercial Packaged Air Conditioner

Part #TYSC072H3EHA0000  |  Item #7567033  |  Manufacturer Part #YSC072H3EHA0000

Call for Pricing

Tonnage:

6 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 81.00

BTU: 72000

BTU Cooling Rating: 72000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 88 dB

Horsepower: 1 hp

MBH: 72

Material: Galvanized Steel

Max CFM: 6100

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Stages: Two

Tonnage: 6 Tons

UL Listed: No

Volts: 230V