7.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Precedent™ 7.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Brand image
Trane

Precedent™ 7.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Part #TYHC092F4RMA003Q
  • Item #4891725
  • Manufacturer Part #YHC092F4RMA003Q
3.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 16ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
EER:
12.6
Energy Star Compliant:
No
MBH:
92
Max CFM:
3000 cfm
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Stages:
Two
Tonnage:
7.5 Ton
Volts:
460V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';