DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 7.5 Tons 208/230V Triple Phase Commercial Packaged Gas/Electric Unit

TYHC092F3RMA02ZV

Manufacturer Part #: YHC092F3RMA02ZV

Tonnage:

7.5 Tons

SPECIFICATIONS

Coil Type
Micro-channel
Collection
Precedent™
Configuration
Convertible
EER
12.6
MBH
92
Max CFM
3000
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Tonnage
7.5 Tons
Volts
208/230V

Print