Trane

Precedent™ 7.5 Tons 230 V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC092F3RHA2B03  |  Manufacturer Part #YHC092F3RHA2B03

Type:

TYHC092F3RHA2B03
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 92

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 7.5 Tons

Type: TYHC092F3RHA2B03

Volts: 230V