Trane

Precedent™ 7.5 Tons 230V Lanced Standard Efficiency Convertible Packaged Heat Pump

Part #TWSC090E3RGA09LJ  |  Manufacturer Part #WSC090E3RGA09LJ

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Collection: Precedent™

Configuration: Convertible

EER: 11.1

Energy Star Compliant: No

Max CFM: 3000

Phase: Three Phase

Tonnage: 7.5 Tons

Volts: 230V