Trane
Precedent™ 7.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC092F3RMA006N | Item #4503719 | Manufacturer Part #YHC092F3RMA006N
Call for Pricing
Type:
TYHC092F3RMA006NPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 92
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 7.5 Tons
Type: TYHC092F3RMA006N
Volts: 230V