DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 7.5 Tons 230V Triple Phase Standard Efficiency High Heat Convertible Packaged Gas or Electric Unit

TYSC090F3RHA001S

Manufacturer Part #: YSC090F3RHA001S

Tonnage:

7.5 Tons

SPECIFICATIONS

Coil Type
Lanced
Collection
Precedent™
Configuration
Convertible
EER
11.2
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
13
Tonnage
7.5 Tons
Volts
230V

Print

DOCUMENTS