Trane
Precedent™ 7.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC092F4RMA0VS3 | Item #7334820 | Manufacturer Part #YHC092F4RMA0VS3
Call for Pricing
Tonnage:
7.5 TonsHow to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 92
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 7.5 Tons
Volts: 460V