Precedent™ 7.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC092F4RZA254M  |  Item #5146578  |  Manufacturer Part #YHC092F4RZA254M

Call for Pricing

Type:

TYHC092F4RZA254M

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 92

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 7.5 Tons

Type: TYHC092F4RZA254M

Volts: 460V