Precedent™ 7.5 Tons 92 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC092F3RLA020F  |  Item #7192733  |  Manufacturer Part #YHC092F3RLA020F

Call for Pricing

Tonnage:

7.5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 92000

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 92

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 7.5 Tons

UL Listed: No

Volts: 208/230V