Trane

Precedent™ 7.5 Tons Commercial Packaged Heat Pump

Part #TWSC090E3RKA045T  |  Manufacturer Part #WSC090E3RKA045T

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Light Commercial

BTU Cooling Rating: 90000 Btu/h

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Two

Tonnage: 7.5 Tons

Volts: 230V