Precedent™ 7.5 Tons High Efficiency Horizontal Convertible Packaged Gas or Electric Unit

Part #TYHC092F3RHA01K9  |  Item #4624635  |  Manufacturer Part #YHC092F3RHA01K9

Tonnage:

7.5 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

EER: 12.6

Energy Star Compliant: No

Max CFM: 3000

Phase: Three Phase

Power Source: [Electric, Gas]

Stages: Two

Tonnage: 7.5 Tons

Volts: 208/230V