Trane
Precedent™ 7.5 Tons R-410A Single-Stage Commercial Packaged Air Conditioner
Part #TYSC090H3RHA0000 | Item #7567035 | Manufacturer Part #YSC090H3RHA0000
Tonnage:
7.5 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
AFUE: 81.00
BTU: 90000
BTU Cooling Rating: 95000 Btu/h
Coil Type: Lanced
Collection: Precedent™
Compressor Type: Scroll
Configuration: Convertible
Decibel Rating dB : 90 dB
Horsepower: 1 hp
MBH: 90
Material: Galvanized Steel
Max CFM: 6200
Phase: Three Phase
Power Source: Electric
Refrigerant: R-410A
Stages: Two
Tonnage: 7.5 Tons
UL Listed: No
Volts: 230V