Trane

Precedent™ 7.5 Tons Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC092F3RLA170M  |  Manufacturer Part #YHC092F3RLA170M

Type:

TYHC092F3RLA170M
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 92

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 7.5 Tons

Type: TYHC092F3RLA170M

Volts: 230V