Precedent™ 7.5 Tons Two-Stage Lanced Packaged Gas/Electric

Part #TYSC092H3RYA1ZF1  |  Item #7814203  |  Manufacturer Part #YSC092H3RYA1ZF1

Call for Pricing

Tonnage:

7.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 7.5 Tons

Type: TYSC092H3RYA1ZF1

Volts: 230V